Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PM0SSSSX0=C3324

  • Mfr # 1-6609940-0

  • Zoro # G100982982


product price: $32.29
/ea
Sold in multiples of 3 for $96.87

Key Features

For Use With
P Series
Accessory Type
Fuse Clip
Leakage Current (Max) (250VAC, 50Hz) (µA)
5
Level Of Filtering
Inductor & Capacitor
Operating Temperature Range (°C)
-10 to 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-6609940-0
Zoro #
G100982982
UPC #
-
Country of Origin
Mexico

Dimensions

Panel Thickness Range
.7874 to 2 mm [ .031 to .079 in ]

Details

For Use With
P Series
Accessory Type
Fuse Clip
Leakage Current (Max) (250VAC, 50Hz) (µA)
5
Level Of Filtering
Inductor & Capacitor
Operating Temperature Range (°C)
-10 to 40
Voltage Selection
2-Voltage
Current Rating (A)
10
Filtered
Yes
Fuse Options
Single
Leakage Current (Max) (120VAC, 60Hz) (µA)
2
Input Voltage Select
Dual AC (SMPS)
Shield Style
None
Switch Type
DPST
Filter Type
Power Entry (Filtered/Unfiltered)
Mount Angle
Vertical
Voltage (Max) (VAC)
115, 230
Type of Connector
IEC 60320-1 C-14
Output Type
.187" FASTON
Mount Style
Flanged
Input Type
IEC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.