Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PMS9P1B08M6RE

  • Mfr # 2267075-2

  • Zoro # G601025652


product price: $5.19
/ea
Sold in multiples of 20 for $103.80

Key Features

Push Button Style
Extended
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Thermoplastic Polyester
Terminal Connection
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2267075-2
Zoro #
G601025652
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
14614
Actuator Length
3.94 mm [ .155 in ]

Details

Item
Push Button Switch
Push Button Style
Extended
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Thermoplastic Polyester
Terminal Connection
Solder
Operating Function
Off [On]
Actuator Color
Black
Product Type
Switch
Contact Plating
Gold
Number of Actuators
Single
Ganged
No
Mounting Angle
Right Angle
Tactile
No
Process Sealed
No
Low Profile
No
Snap Action
Without
Actuator Material
Thermoplastic Polyester
Illuminated
No
Actuator Profile
Extended
Dust Proof
No
Case Material
Diallyl Phthalate (DAP)
Configuration (Pole-Throw)
Single Pole - Single Throw
ESD Grounding Terminal
Without
Temperature Rating
Standard
Support Bracket
Without
Bushing Style
Unthreaded
Mounting Type
Through Hole
Actuator Style
Round

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.