Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

POD-LOK 250 STR. AWG 22-18 PTPBR GF

  • Mfr # 2299282-1

  • Zoro # G101025077


product price: $0.26
/ea
Sold in multiples of 2300 for $598.00

Key Features

Insulation Type
Fully Insulated
Wire Range
22 to 18 AWG
Connection Type
F-Crimp
Seam
Open
Max. Temp.
221 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2299282-1
Zoro #
G101025077
UPC #
-
Country of Origin
China

Details

Insulation Type
Fully Insulated
Wire Range
22 to 18 AWG
Connection Type
F-Crimp
Seam
Open
Max. Temp.
221 Degrees F
Max. Voltage
600V
Standards
UL Rating
Connection Material
Brass
Terminal Type
Quick Disconnect Tab & Receptacle
Features
Wire Insulation Support
Insulation Dia
0.09 to 0.12 in
Contact Plating Material
Pre-Tin
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.