Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

POSI-LOK HSG.250-3 POS RAST5

  • Mfr # 521205-1

  • Zoro # G500957627


product price: $0.92
/ea
Sold in multiples of 200 for $184.00

Key Features

Number of Rows
1
Height
15.12 mm
Length
9.2 mm
Material
Nylon
Application
Power, Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521205-1
Zoro #
G500957627
UPC #
-
Country of Origin
United States

Dimensions

Height
15.12 mm
Length
9.2 mm
Min. Single Wire Size
22 AWG
Max. Single Wire Size
14 AWG

Details

Item
Connector
Number of Rows
1
Material
Nylon
Application
Power, Signal
For Use With
Tab Contact
Color
Blue
Connection Material
Brass
Max. Temp.
110°C
Number of Contacts
3
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Hole Center to Center
5 mm
Terminal Type
Crimp
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.