Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

POSI-LOK HSG.250-5 POS RAST5

  • Mfr # 521207-1

  • Zoro # G400957635


product price: $0.99
/ea
Sold in multiples of 200 for $198.00

Key Features

Number of Rows
1
Material
Nylon
Height
12.2 mm
Application
Power, Signal
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521207-1
Zoro #
G400957635
UPC #
-
Country of Origin
United States

Dimensions

Height
12.2 mm
Length
0.362 in

Details

Item
Connector
Number of Rows
1
Material
Nylon
Application
Power, Signal
Color
Blue
Connection Material
Brass
Terminal Type
Crimp
Number of Contacts
5
Max. Temp.
110°C
Hole Center to Center
5 mm
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Contact Type
Socket
Connector Type
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.