Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

POST HEADER ASSY HORIZONTAL EI

  • Mfr # 171826-4

  • Zoro # G901025321


product price: $0.54
/ea
Sold in multiples of 173 for $93.42

Key Features

Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
3.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
171826-4
Zoro #
G901025321
UPC #
-
Country of Origin
China

Dimensions

Height
6.7 mm
Length
10 mm

Details

Item
PCB Mount Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
3.5 A
Standards
UL; CSA Certified
Maximum Operating Temperature
95 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
95°C
Connection Material
Brass
Material
Nylon
Features
Shrouded
Hole Center to Center
2.5 mm
Current Rating
3.5 A
Contact Finish
Tin over Copper
Number of Rows
1
Contact Type
Pin
Number of Contacts
4
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.