Zoro Homepage

POWER DBL LOCK PLUG 3P RED

  • Mfr # 177899-2

  • Zoro # G001026327


product price: $0.25
/ea
Sold in multiples of 313 for $78.25

Key Features

Color
Red
Number of Rows
1
Insulation Material
Nylon
Maximum Voltage
300 V AC
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177899-2
Zoro #
G001026327
UPC #
-
Country of Origin
China

Details

Item
Housing
Color
Red
Number of Rows
1
Insulation Material
Nylon
Maximum Voltage
300 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Standards
USR; CNR; UL 1977; C22.2 No. 182.3
Max. Voltage
300V AC
Wire Type
Discrete; Stranded
Application
Power, Signal
For Use With
177907 or 179464 Cap; 179839 179844 Header; 177914 or 177915 Contacts; 177919-1 Double Lock Plate
Material
Nylon
Terminal Type
Crimp
Hole Center to Center
3.96 mm
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Number of Contacts
3
Contact Type
Socket
Termination Style
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.