Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PREPROG DIP ASY-SPC MARK-16POS

  • Mfr # 53137-5

  • Zoro # G101034802


product price: $18.25
/ea
Sold in multiples of 4 for $73.00

Key Features

Sealed
Yes
Number of Switches
16
UL Flammability Rating
UL 94V-0
Contact Mating Area Plating Material
Gold
Centerline
2.54 mm [ .1 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53137-5
Zoro #
G101034802
UPC #
-
Country of Origin
Mexico

Details

Sealed
Yes
Number of Switches
16
UL Flammability Rating
UL 94V-0
Contact Mating Area Plating Material
Gold
Centerline
2.54 mm [ .1 in ]
Switch Style
Preprogrammed
Actuator Style
Screwdriver Slot
Mounting Type
Through Hole
Code Type
Hexadecimal with Complement
Stamping Legend
I
Product Type
Switch
Voltage Rating (VDC)
50
Illuminated
No
Number of Positions
16
Mounting Angle
Vertical
Switch Type
DIP
Contact Current Rating (A)
1
Contact Base Material
Copper Alloy
Housing Material
Polyester GF

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.