Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, PCB Relay, 1 A, Pin

  • Mfr # 7-1617598-5

  • Zoro # G500980212


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
PCB
Electrical Connection
Pin
Coil Voltage
5V DC
Current Rating
1 A
Contact Form
DPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1617598-5
Zoro #
G500980212
UPC #
-
Country of Origin
India

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Pin
Coil Voltage
5V DC
Current Rating
1 A
Contact Form
DPDT
Transistor Driver
Without
Coil Magnetic System
Non-Polarized, Monostable
Contact Current Rating
1A
Coil Suppression Diode
With
Coil Polarity Protection Diode
Without
Vibration
30G's, 10 to 3000Hz
Coil Resistance
50 Ω
Contact Arrangement
2 Form C, DPDT, 2 C/O
Coil Power Rating (DC)
500 mW
Operating Temperature Range
-65 to 125°C
Input Voltage
5 VDC
Enclosure Type
Hermetically Sealed
Shock
75G's, 6ms
Relay Type
Military/Aerospace High Performance
Contact Current Class
Low Level to 1 A
Actuating System
DC
MOSFET Driver
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.