PS0SSDH3A=C4422

  • Mfr # 6609951-8

  • Zoro # G900984674


product price:  $28.29
/ea
Sold in multiples of 6 for $169.74

Key Features

Input Voltage Select
Dual AC (SMPS)
Shield Style
Filter Shield
Filtered
Yes
Mount Style
Snap-In
Switch Type
DPST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6609951-8
Zoro #
G900984674
UPC #
-
Country of Origin
Mexico

Dimensions

Panel Thickness Range (mm)
.127 to 1

Details

Input Voltage Select
Dual AC (SMPS)
Shield Style
Filter Shield
Filtered
Yes
Mount Style
Snap-In
Switch Type
DPST
Leakage Current (Max) (120VAC, 60Hz) (µA)
2
Leakage Current (Max) (250VAC, 50Hz) (µA)
5
Voltage Selection
2-Voltage
Current Rating (A)
3
Type of Connector
IEC 320/C-14
Operating Temperature Range (°C)
-10 to 40
Fuse Options
Dual
Output Type
.187" FASTON
Voltage (Max) (VAC)
250
Mount Angle
Vertical
Filter Type
Power Entry Module
Input Type
IEC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.