Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, General Purpose Relay, 12A, 2 Pins, Plug-in, Quick Connect

  • Mfr # 9-1415001-1

  • Zoro # G701026504


product price: $8.99
/ea
Sold in multiples of 10 for $89.90

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in, Quick Connect
Number of Pins
2
Coil Voltage
24V DC
Current Rating
12A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1415001-1
Zoro #
G701026504
UPC #
-
Country of Origin
Austria

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Plug-in, Quick Connect
Number of Pins
2
Coil Voltage
24V DC
Current Rating
12A
Features
Manual Operation, Mechanical Indicator; Electrical Indicator, LED
Contact Material
AgNi90/10
Number of Poles
2
Power Consumption - Relay
759 mW
Contact Voltage Rating
240V AC
Contact Limiting Making Current
24A
Contact Limiting Short-Time Current
300A
Contact Rating
12A
Dielectric Voltage
2500 Vrms Adjacent Contacts; 2500 Vrms Coil and Contact; 1200 Vrms Open Contacts
Switching Current
10mA @ 12V
Coil Resistance
777 Ω
Coil Type
Monostable, DC
Contact Limiting Continuous Current
12A
Insulation Creepage
4 mm [ .157 in ]
Operating Temp. Range
50 to 70°C
Contact Limiting Breaking Current
12A
Switching Voltage
400V AC
Insulation Clearance
4 mm [ .157 in ]
Protection Category
RTII

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.