General Purpose Relay, PCB, PCB, 24V AC

  • Mfr # 5-1419111-6

  • Zoro # G701026429


product price:  $8.65
/ea
Sold in multiples of 20 for $173.00

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
24V AC
Features
UL Coil Insulation Class F
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-1419111-6
Zoro #
G701026429
UPC #
-
Country of Origin
Austria

Dimensions

Dimensions
1.102 x 0.886 x 1.181 in

Details

Item
General Purpose Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
24V AC
Features
UL Coil Insulation Class F
Number of Poles
2
Contact Material
AgNi90/10
Power Consumption - Relay
0.79VA, 1VA
Contact Voltage Rating
240 VAC
Contact Limiting Short-Time Current
300 A
Switching Voltage
400 VAC
Contact Rating
0A
Protection Category
RTII
Insulation Creepage
.157 in
Contact Limiting Making Current
24 A
Dielectric Voltage
2500 Vrms Adjacent Contacts; 1200 Vrms, 2500 V Coil and Contact; 1200 Vrms Open Contacts
Operating Temp. Range
-40 to 70°C
Coil Type
Monostable, AC
Switching Current
10mA @ 12V
Contact Limiting Breaking Current
12A
Insulation Clearance
3 mm
Coil Resistance
192 Ω

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.