Socket, General Purpose Relay, 10 A, 3 Pins, Plug-in, Quick Connect

  • Mfr # 2-1415529-1

  • Zoro # G401026125


product price:  $12.85
/ea
Sold in multiples of 10 for $128.50

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in, Quick Connect
Number of Pins
3
Coil Voltage
115V AC
Current Rating
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-1415529-1
Zoro #
G401026125
UPC #
-
Country of Origin
Austria

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Plug-in, Quick Connect
Number of Pins
3
Coil Voltage
115V AC
Current Rating
10 A
Contact Rating (AC)
10 A @ 240V AC
Contact Material
AgNi90/10
Power Consumption - Relay
1VA
Number of Poles
3
Features
Mechanical Indicator
Contact Voltage Rating
240V AC
Switching Current
10mA @ 12V
Contact Limiting Continuous Current
10A
Switching Voltage
400V AC
Contact Limiting Making Current
20A
Coil Resistance
4845 Ω
Insulation Clearance
4 mm [ .157 in ]
Contact Rating
10A
Operating Temp. Range
50 to 70°C
Insulation Creepage
4 mm [ .157 in ]
Contact Limiting Breaking Current
10A
Dielectric Voltage
2500 Vrms Adjacent Contacts; 2500 Vrms Coil and Contact; 1200 Vrms Open Contacts
Protection Category
RTII
Coil Type
Monostable, AC
Contact Limiting Short-Time Current
300A

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.