Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Relay, PCB, PCB, 24V DC

  • Mfr # 9-1415536-4

  • Zoro # G301026744


product price: $14.79
/ea
Sold in multiples of 10 for $147.90

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
24V DC
Contact Material
AgNi90/10, Gold-Plated
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1415536-4
Zoro #
G301026744
UPC #
-
Country of Origin
Austria

Details

Item
General Purpose Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
24V DC
Contact Material
AgNi90/10, Gold-Plated
Number of Poles
3
Features
Manual Operation, Mechanical Indicator
Power Consumption - Relay
741 mW
Switching Voltage
400V AC
Protection Category
RTII
Contact Limiting Making Current
20A
Contact Rating
10A
Switching Current
1mA @ .02V
Operating Temp. Range
50 to 70°C
Contact Limiting Short-Time Current
300A
Contact Limiting Breaking Current
10A
Coil Type
Monostable, DC
Coil Resistance
777 Ω
Contact Voltage Rating
240V AC
Dielectric Voltage
2500 Vrms Adjacent Contacts; 2500 Vrms Coil and Contact; 1200 Vrms Open Contacts
Contact Limiting Continuous Current
10A
Insulation Clearance
4 mm [ .157 in ]
Insulation Creepage
4 mm [ .157 in ]

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.