Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, Power Relay, 6 A, 4 Pins, Plug-in, Solder

  • Mfr # 1-1393154-7

  • Zoro # G100973966


product price: $15.45
/ea
Sold in multiples of 10 for $154.50

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Number of Pins
4
Coil Voltage
24V DC
Current Rating
6 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393154-7
Zoro #
G100973966
UPC #
-
Country of Origin
Austria

Dimensions

Width Class (Mechanical)
20 to 25 mm
Dimensions (L x W x H) (Approximate)
1.102 x .886 x 1.142 in
Height Class (Mechanical)
25 to 30 mm
Product Length
1.102 in
Length Class (Mechanical)
25 to 30 mm
Product Width
.886 in
Product Height
1.142 in

Details

Item
Power Relay
Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Number of Pins
4
Coil Voltage
24V DC
Current Rating
6 A
Contact Material
AgNi90/10, Gold-Plated
Coil Power Rating Class
600 to 800 mW
Coil Resistance
777 Ω
Insulation Clearance Class
2.5 to 4 mm
Environmental Category of Protection
RTII
Insulation Clearance Between Contact & Coil
3 mm
Environmental Ambient Temperature (Max)
70°C
Insulation Creepage Class
3 to 5.5 mm
Power Relay Type
Industrial Panel Plug-In
Contact Number of Poles
4
Contact Voltage Rating
240 VAC
Contact Current Class
5 to 10 A
Operating Temperature Range
-40 to 70°C
Contact Limiting Breaking Current
6A
Contact Limiting Short-Time Current
300 A
Contact Switching Load (Min)
1mA @ .02V
Insulation Initial Dielectric Between Adjacent Contacts
2500 Vrms
Contact Switching Voltage (Max)
240 VAC
Contact Current Rating (Max)
6A
Coil Magnetic System
Monostable, DC
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Insulation Special Features
5000V Initial Surge Withstand Voltage between Contacts & Coil
Insulation Initial Dielectric Between Contacts & Coil
1200 Vrms
Contact Limiting Making Current
12A
Coil Power Rating DC
741 mW
Insulation Creepage Between Contact & Coil
.157 in
Coil Special Features
UL Coil Insulation Class F
Contact Arrangement
4 Form C (4 CO)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.