Zoro Homepage

Socket, General Purpose Relay, 6 A, 4, Plug-in, Quick Connect

  • Mfr # 6-1415026-1

  • Zoro # G901026687


product price: $33.19
/ea
Sold in multiples of 3 for $99.57

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in, Quick Connect
Number of Pins
4
Coil Voltage
24V AC
Current Rating
6 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1415026-1
Zoro #
G901026687
UPC #
-
Country of Origin
Austria

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Plug-in, Quick Connect
Number of Pins
4
Coil Voltage
24V AC
Current Rating
6 A
Contact Rating (AC)
6 A @ 240V AC
Power Consumption - Relay
1VA
Contact Material
AgNi90/10, Gold-Plated
Features
Manual Operation, Mechanical Indicator; Electrical Indicator, LED
Number of Poles
4
Contact Voltage Rating
240V AC
Contact Limiting Continuous Current
6A
Switching Current
1mA @ .02V
Switching Voltage
240V AC
Insulation Clearance
4 mm [ .157 in ]
Contact Limiting Short-Time Current
300A
Contact Limiting Making Current
12A
Coil Type
Monostable, AC
Insulation Creepage
4 mm [ .157 in ]
Contact Limiting Breaking Current
6A
Protection Category
RTII
Contact Rating
6A
Operating Temp. Range
50 to 70°C
Coil Resistance
192 Ω
Dielectric Voltage
2000 Vrms Adjacent Contacts; 2500 Vrms Coil and Contact; 1200 Vrms Open Contacts

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.