Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTL 1X4 CAP FREE HANG STD TEMP KEY A NAT

  • Mfr # 1-1971771-4

  • Zoro # G101066551


product price: $0.31
/ea
Sold in multiples of 300 for $93.00

Key Features

Material
PBT
For Use With
Plug Housing
Number of Rows
1
Height
14.95 mm
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1971771-4
Zoro #
G101066551
UPC #
-
Country of Origin
China

Dimensions

Height
14.95 mm

Details

Item
Connector
Material
PBT
For Use With
Plug Housing
Number of Rows
1
Color
Natural
Standards
UL E28476
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Max. Voltage
600V AC/DC
Hole Center to Center
6 mm
Max. Temp.
150°C
Number of Contacts
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.