Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTL 1X4 CAP PANEL MT GLW WIRE KEY A DGR

  • Mfr # 5-2232263-4

  • Zoro # G601068727


product price: $0.84
/ea
Sold in multiples of 106 for $89.04

Key Features

Material
Nylon
Number of Rows
1
Application
Power
For Use With
TPA; Tab Contact; CPA; Plug Housing
Standards
VDE; UL E28476; UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-2232263-4
Zoro #
G601068727
UPC #
-
Country of Origin
China

Dimensions

Height
14.95 mm

Details

Item
Housing
Material
Nylon
Number of Rows
1
Application
Power
For Use With
TPA; Tab Contact; CPA; Plug Housing
Standards
VDE; UL E28476; UL Recognized
Features
Circuit Identification Feature; Panel Mount Feature
Color
Gray
Max. Voltage
600V AC/DC
Connector Terminates To
Wire & Cable
Contact Type
Tab
Flammability Rating
UL 94 V-0
Hole Center to Center
6 mm
Terminal Type
Crimp
Max. Temp.
105°C
Number of Contacts
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.