Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTL 1X4 PLUG HSG STD TEMP KEY A NAT

  • Mfr # 1-1971773-4

  • Zoro # G600955400


product price: $0.43
/ea
Sold in multiples of 214 for $92.02

Key Features

Color
Natural
Number of Rows
1
Max. Voltage
600V AC/DC
Application
Power
Max. Temp.
105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1971773-4
Zoro #
G600955400
UPC #
-
Country of Origin
China

Details

Item
Housing
Color
Natural
Number of Rows
1
Max. Voltage
600V AC/DC
Application
Power
Max. Temp.
105°C
Features
Circuit Identification Feature
For Use With
TPA; CPA; Header Assembly; Receptacle (Socket) Contact; Cap Housing
Material
Glass-Filled PBT
Hole Center to Center
6 mm
Standards
UL E28476; UL Recognized
Terminal Type
Crimp
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Contact Type
Receptacle
Number of Contacts
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.