Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTL 2X5 PLUG HSG GLW WIRE KEY A DGR

  • Mfr # 5-2232266-5

  • Zoro # G000957394


product price: $0.96
/ea
Sold in multiples of 91 for $87.36

Key Features

Color
Gray
For Use With
TPA; CPA; Receptacle (Socket) Contact; Cap Housing
Number of Rows
2
Material
Nylon
Features
Circuit Identification Feature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-2232266-5
Zoro #
G000957394
UPC #
-
Country of Origin
United States

Details

Item
Housing
Color
Gray
For Use With
TPA; CPA; Receptacle (Socket) Contact; Cap Housing
Number of Rows
2
Material
Nylon
Features
Circuit Identification Feature
Application
Power
Standards
VDE; UL E28476; UL Recognized
Number of Contacts
10
Max. Temp.
105°C
Max. Voltage
600V AC/DC
Terminal Type
Crimp
Flammability Rating
UL 94 V-0
Hole Center to Center
6 mm
Contact Type
Receptacle
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.