Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTL 3X3 CAP FREE HANG STD TEMP KEY A NAT

  • Mfr # 1-1971874-3

  • Zoro # G901067239


product price: $0.38
/ea
Sold in multiples of 250 for $95.00

Key Features

Material
Glass-Filled PBT
Color
Natural
Flammability Rating
UL 94 V-0
Number of Contacts
9
Max. Voltage
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1971874-3
Zoro #
G901067239
UPC #
-
Country of Origin
United States

Details

Material
Glass-Filled PBT
Color
Natural
Flammability Rating
UL 94 V-0
Number of Contacts
9
Max. Voltage
600V AC/DC
Max. Temp.
150°C
Connector Type
Receptacle
Hole Center to Center
6 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.