
PTL 3X3 PLUG HSG GLW WIRE KEY A DGR
Mfr # 5-2232357-3
Zoro # G300957452
product price: $0.73
/eaSold in multiples of 119 for $86.87
Key Features
Color
Gray
For Use With
Cap Housing (FH/PM)
Number of Rows
3
Material
Nylon
Application
Power
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-2232357-3
Zoro #
G300957452
UPC #
-
Country of Origin
United States
Details
Item
Connector Assembly
Color
Gray
For Use With
Cap Housing (FH/PM)
Number of Rows
3
Material
Nylon
Application
Power
Standards
VDE; UL E28476; UL Recognized
Features
Circuit Identification Feature
Connector Terminates To
Wire & Cable
Max. Temp.
105°C
Terminal Type
Crimp
Max. Voltage
600V AC/DC
Contact Type
Receptacle
Number of Contacts
9
Hole Center to Center
6 mm
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.