Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTL 3X4 CAP FREE HANG STD TEMP KEY A NAT

  • Mfr # 1-1971874-4

  • Zoro # G701067255


product price: $0.48
/ea
Sold in multiples of 200 for $96.00

Key Features

Material
Glass-Filled PBT
Color
Natural
Number of Contacts
12
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1971874-4
Zoro #
G701067255
UPC #
-
Country of Origin
United States

Details

Material
Glass-Filled PBT
Color
Natural
Number of Contacts
12
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Hole Center to Center
6 mm
Max. Voltage
600V AC/DC
Max. Temp.
150°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.