
PTL 3X4 CAP PANEL MT HITEMP KEY A LGR
Mfr # 5-1971875-4
Zoro # G401069344
product price: $1.15
/eaSold in multiples of 83 for $95.45
Key Features
Material
Nylon
Number of Rows
3
Color
Gray
Standards
VDE; UL E28476; UL Recognized
For Use With
TPA; Tab Contact; CPA; Plug Housing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-1971875-4
Zoro #
G401069344
UPC #
-
Country of Origin
United States
Dimensions
Height
31.15 mm
Details
Item
Housing
Material
Nylon
Number of Rows
3
Color
Gray
Standards
VDE; UL E28476; UL Recognized
For Use With
TPA; Tab Contact; CPA; Plug Housing
Application
Power
Features
Circuit Identification Feature; Panel Mount Feature
Contact Type
Tab
Flammability Rating
UL 94 V-0
Number of Contacts
12
Hole Center to Center
6 mm
Max. Voltage
600V AC/DC
Max. Temp.
150°C
Terminal Type
Crimp
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.