Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PULL LOOP CUT LENGTH .64 IN

  • Mfr # 5088450-3

  • Zoro # G201026660


product price: $0.19
/ea
Sold in multiples of 1500 for $285.00

Key Features

Length
.64 in
Color
Natural
For Use With
14 Posn Conn
Agency/Standard
CSA, UL
Accessory Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5088450-3
Zoro #
G201026660
UPC #
-
Country of Origin
United States

Dimensions

Length
.64 in

Details

Color
Natural
For Use With
14 Posn Conn
Agency/Standard
CSA, UL
Accessory Color
Natural
Contact Mating Area Plating Material
Gold or Palladium Nickel or Performance Based
Contact Transmits (Typical)
Signal (Data)
UL Rating
Recognized
Product Type
Accessory
Accessory Type
Pull Loop
Body Material
PVC
Contact Base Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.