
Pushbutton Switch, Spst, On-Off, 3A, Wire Terminal, Panel Mount
Mfr # 2317655-2
Zoro # G405920603
product price:Â $21.39
/ea
Sold in multiples of 7 for $149.73
Key Features
Operator Illumination
Non-Illuminated
Switch Type
Pushbutton
Contact Base Material
Copper
Switch Contact Plating Material
Silver
Detent Style
Audible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2317655-2
Zoro #
G405920603
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Push Button Switch
Operator Illumination
Non-Illuminated
Switch Type
Pushbutton
Contact Base Material
Copper
Switch Contact Plating Material
Silver
Detent Style
Audible
Mounting Type
Panel
Configuration (Pole-Throw)
Single Pole - Single Throw
Snap Action
Without
Tactile
No
Bushing Style
Threaded
Case Material
PBT
Number of Actuators
Single
Actuator Profile
Flush
Operating Function
On Off
Support Bracket
Without
Mounting Angle
Vertical
Process Sealed
Yes
Actuator Style
Round
ESD Grounding Terminal
Without
Product Type
Switch
Dust Proof
Yes
Illuminated
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.