PWR TB 2PIN 3P 15.00 PCB W/PEG

  • Mfr # 1986714-3

  • Zoro # G200946044


product price:  $48.69
/ea
Sold in multiples of 4 for $194.76

Key Features

Wire Range
.5 to 41 mm² [ 20 to 1 AWG ]
PCB Tail Length
5 mm [ .196 in ]
Threaded Flange
Without
Number of Rows
1
Screwless Terminal Block
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1986714-3
Zoro #
G200946044
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
5 mm [ .196 in ]
Pin Length
5 mm [ .197 in ]
Screw Size
M5

Details

Wire Range
.5 to 41 mm² [ 20 to 1 AWG ]
Threaded Flange
Without
Number of Rows
1
Screwless Terminal Block
No
Centerline
15 mm [ .591 in ]
Screw Material
Steel
Mounting Angle
Vertical
Contact Base Material
Copper Alloy
Voltage (VAC)
600
Wire Entry Angle
Side
Side Stackable
Yes
Shrouded
No
Screw Plating Material
Nickel
Connector Style
Receptacle
Applies To
Printed Circuit Board
Housing Color
Green
Screw Flange
Without
Number of Positions
3
Contact Mount
Through Hole
Current Rating (Max) (A)
130
Contact Mating Area Plating Material
Tin over Steel
Interlock
Without
Block Type
Straight
Housing Material
Polyamide

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.