Shop TE CONNECTIVITY

PWR TB 2PIN 8P 15.00 PCB W/PEG

  • Mfr # 1986714-8

  • Zoro # G400946042


product price:  $129.99
/ea
Sold in multiples of 2 for $259.98
Free Shipping & Returns

Key Features

Wire Range
.5 to 41 mm² [ 20 to 1 AWG ]
Shrouded
No
Block Type
Straight
Current Rating (Max) (A)
130
Number of Positions
8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1986714-8
Zoro #
G400946042
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M5
PCB Tail Length
5 mm [ .196 in ]
Pin Length
5 mm [ .197 in ]

Details

Wire Range
.5 to 41 mm² [ 20 to 1 AWG ]
Shrouded
No
Block Type
Straight
Current Rating (Max) (A)
130
Number of Positions
8
Centerline
15 mm [ .591 in ]
Contact Mount
Through Hole
Wire Entry Angle
Side
Housing Color
Green
Contact Base Material
Copper Alloy
Connector Style
Receptacle
Voltage (VAC)
600
Housing Material
Polyamide
Contact Mating Area Plating Material
Tin over Steel
Number of Rows
1
Screw Flange
Without
Screw Material
Steel
Screw Plating Material
Nickel
Mounting Angle
Vertical
Threaded Flange
Without
Applies To
Printed Circuit Board
Screwless Terminal Block
No
Interlock
Without
Side Stackable
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.