Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PWR TB DBL PIN 10P 15.00 PCB

  • Mfr # 1-1986713-0

  • Zoro # G100982876


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Wire Range
.5 to 41 mm² [ 20 to 1 AWG ]
Pin Length
5 mm [ .197 in ]
Wire Entry Angle
Side
Screwless Terminal Block
No
Side Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1986713-0
Zoro #
G100982876
UPC #
-
Country of Origin
Italy

Dimensions

Pin Length
5 mm [ .197 in ]
Screw Size
M5
PCB Tail Length
5 mm [ .196 in ]

Details

Wire Range
.5 to 41 mm² [ 20 to 1 AWG ]
Wire Entry Angle
Side
Screwless Terminal Block
No
Side Stackable
Yes
Number of Positions
10
Applies To
Printed Circuit Board
Screw Flange
Without
Housing Color
Green
Screw Plating Material
Nickel
Block Type
Straight
Contact Base Material
Copper Alloy
Interlock
Without
Mounting Angle
Vertical
Current Rating (Max) (A)
130
Shrouded
No
Screw Material
Steel
Contact Mount
Through Hole
Threaded Flange
Without
Contact Mating Area Plating Material
Tin
Number of Rows
1
Voltage (VAC)
600
Centerline
15 mm [ .591 in ]
Housing Material
Polyamide
Connector Style
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.