Clr Heat Shrink Butt Conn 22-24 AWG Sold
- Mfr # 10710PK
- Zoro # G3641935
product price:Â
$
13.49
/ea
Key Features
Type
Butt Splice
Color
Clear
Minimum Wire Size
24 AWG
For Maximum Wire Size - Solid
22 AWG
For Minimum Wire Size - Stranded
24 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10710PK
- Zoro #
- G3641935
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Maximum Wire Size
- 22 AWG
- Minimum Wire Size
- 24 AWG
- For Maximum Wire Size - Solid
- 22 AWG
- For Minimum Wire Size - Stranded
- 24 AWG
- For Maximum Wire Size - Stranded
- 22 AWG
- For Minimum Wire Size - Solid
- 24 AWG
Details
- Item
- Butt Splice Wire Connector
- Type
- Butt Splice
- Color
- Clear
Description
Clr Heat Shrink Butt Conn 22-24 AWG Sold
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.