PWR TB DBL PIN 7P 15.00 PCB

  • Mfr # 1986713-7

  • Zoro # G200945993


product price:  $119.99
/ea
Sold in multiples of 2 for $239.98
Free Shipping & Returns

Key Features

Voltage
600 VAC
Wire Range
20 to 1 AWG
Number of Positions
7
Circuit Application
Power & Signal
Threaded Flange
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1986713-7
Zoro #
G200945993
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.197 in
Screw Size
M5
Pin Length
.197 in

Details

Voltage
600 VAC
Wire Range
20 to 1 AWG
Number of Positions
7
Circuit Application
Power & Signal
Threaded Flange
Without
Side Stackable
Yes
Housing Material
PA 66
Interlock
With
Screw Plating Material
Nickel
Contact Mating Area Plating Material
Tin
Connector & Contact Terminates To
Printed Circuit Board
Screw Material
Steel
Operating Temperature Range
-40 to 110°C
Contact Base Material
Copper Alloy
Centerline (Pitch)
.591 in
Current Rating (Max)
130 A
Block Type
Stacking w/interlock
Screw Flange
Without
Screwless Terminal Block
No
Connector System
Wire-to-Component
Connector Mounting Type
Board Mount
Wire Protection
With
Number of Rows
2
Mounting Angle
Straight
Header Type
Header Only
Wire Entry Angle
Side
Housing Color
Green
Contact Current Rating (Max)
130 A
Connector Style
Header
Contact Mount
Through Hole

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.