Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PWRBAND PIN CNT ASSY 8-10 L.P.

  • Mfr # 213841-4

  • Zoro # G201064549


product price: $9.39
/ea
Sold in multiples of 10 for $93.90

Key Features

Min. Single Wire Size
10 AWG
Application
Power
Contact Plating Thickness
0.76 µm
Contact Finish
Gold Plated
Contact Type
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213841-4
Zoro #
G201064549
UPC #
-
Country of Origin
United States

Dimensions

Min. Single Wire Size
10 AWG
Contact Plating Thickness
0.76 µm
Max. Single Wire Size
8 AWG

Details

Item
Contact
Application
Power
Contact Finish
Gold Plated
Contact Type
Pin
Terminal Type
Crimp
Connection Material
Copper
Terminal Finish
Gold Flash
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.