Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, General Purpose Relay, 3 A, Plug-in, Solder

  • Mfr # 6-1393765-6

  • Zoro # G300985431


product price: $50.99
/ea
Sold in multiples of 350 for $17,846.50

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Current Rating
3 A
Contact Material
Ag
Environmental Ambient Temperature Class
70 to 85°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6-1393765-6
Zoro #
G300985431
UPC #
-
Country of Origin
Mexico

Dimensions

Product Height
1.189 in
Length Class (Mechanical)
20 to 25 mm
Height Class (Mechanical)
30 to 40 mm
Product Length
.949 in
Width Class (Mechanical)
16 to 20 mm
Product Width
.736 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Current Rating
3 A
Contact Material
Ag
Environmental Ambient Temperature Class
70 to 85°C
Actuating System
DC
Operating Temperature Range
-55 to 75°C
Contact Switching Load (Min)
0mA @ 0V
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Coil Resistance
2500 Ω
Coil Magnetic System
Monostable, DC
Contact Number of Poles
2
Power Relay Type
Industrial Panel Plug-In
Insulation Initial Dielectric Between Contacts & Coil
500 Vrms
Contact Arrangement
2 Form C (CO)
Environmental Category of Protection
RTI
Contact Voltage Rating
120 VAC
Coil Power Rating DC
85 mW
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Contact Current Rating (Max)
3A
Contact Plating Material
Gold
Coil Power Rating Class
0 to 100 mW
Insulation Initial Resistance
10000 MΩ
Contact Current Class
16 A, 2 to 5 A
Environmental Ambient Temperature (Max)
75°C
Contact Special Features
Bifurcated/Twin Contacts

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.