Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, General Purpose Relay, 7.5 A, PCB

  • Mfr # 1393767-9

  • Zoro # G400983078


product price: $54.15
/ea
Sold in multiples of 2 for $108.30

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
24V DC
Current Rating
7.5 A
Contact Material
AgCdO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1393767-9
Zoro #
G400983078
UPC #
-
Country of Origin
Mexico

Dimensions

Product Width
.736 in
Length Class (Mechanical)
20 to 25 mm
Width Class (Mechanical)
16 to 20 mm
Product Height
1.189 in
Height Class (Mechanical)
30 to 40 mm
Product Length
.949 in

Details

Item
General Purpose Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
24V DC
Current Rating
7.5 A
Contact Material
AgCdO
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Actuating System
DC
Power Relay Type
Industrial Panel Plug-In
Operating Temperature Range
-55 to 75°C
Coil Magnetic System
Monostable, DC
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Contact Number of Poles
2
Coil Power Rating Class
150 to 200 mW
Environmental Ambient Temperature Class
70 to 85°C
Coil Power Rating DC
180 mW
Insulation Initial Resistance
10000 MΩ
Contact Voltage Rating
120 VAC
Contact Arrangement
2 Form C (CO)
Coil Special Features
Sensitive Version
Contact Current Rating (Max)
7.5 A
Contact Current Class
16 A, 5 to 10 A
Environmental Category of Protection
RTI
Environmental Ambient Temperature (Max)
75°C
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Coil Resistance
3200 Ω
Contact Special Features
Single Contact
Contact Switching Load (Min)
300mA @ 12V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.