Zoro Homepage

R10S-E1Y4-J1.0K=R10

  • Mfr # 7-1393769-7

  • Zoro # G200985203


product price: $65.35
/ea

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Contact Material
Ag
Environmental Category of Protection
RTI
Contact Current Class
2 to 5 A, 16 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1393769-7
Zoro #
G200985203
UPC #
-
Country of Origin
Mexico

Dimensions

Product Height
1.189 in
Height Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
25 to 30 mm
Product Length
1.165 in
Width Class (Mechanical)
16 to 20 mm
Product Width
.736 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Contact Material
Ag
Environmental Category of Protection
RTI
Contact Current Class
2 to 5 A, 16 A
Contact Switching Load (Min)
100mA @ 12V
Contact Arrangement
4 Form C (CO)
Coil Special Features
Sensitive Version
Environmental Ambient Temperature (Max)
75°C
Coil Resistance
1000 Ω
Environmental Ambient Temperature Class
70 to 85°C
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Insulation Initial Resistance
10000 MΩ
Operating Temperature Range
-55 to 75°C
Power Relay Type
Industrial Panel Plug-In
Actuating System
DC
Coil Power Rating Class
0 to 100 mW
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Contact Number of Poles
4
Coil Power Rating DC
45 mW
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Contact Current Rating (Max)
3A
Coil Magnetic System
Monostable, DC
Contact Voltage Rating
120 VAC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.