Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

R10S-E2Z1-J16.0K=R10

  • Mfr # 8-1393769-6

  • Zoro # G400985102


product price: $91.19
/ea
Sold in multiples of 2 for $182.38
Free Shipping & Returns

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Contact Material
Ag
Product Width
.736 in
Coil Power Rating Class
0 to 100 mW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1393769-6
Zoro #
G400985102
UPC #
-
Country of Origin
Mexico

Dimensions

Product Width
.736 in
Height Class (Mechanical)
30 to 40 mm
Width Class (Mechanical)
16 to 20 mm
Length Class (Mechanical)
20 to 25 mm
Product Height
1.189 in
Product Length
.949 in

Details

Item
General Purpose Relay
Mounting Style
PCB
Electrical Connection
PCB
Contact Material
Ag
Coil Power Rating Class
0 to 100 mW
Coil Power Rating DC
10 mW
Contact Switching Load (Min)
1mA @ 12V
Coil Magnetic System
Monostable, DC
Contact Current Rating (Max)
2A
Environmental Category of Protection
RTI
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Environmental Ambient Temperature Class
70 to 85°C
Power Relay Type
Industrial Panel Plug-In
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Contact Current Class
16 A, 0 to 2 A
Contact Number of Poles
1
Contact Arrangement
1 Form C (CO)
Operating Temperature Range
-55 to 75°C
Coil Special Features
Sensitive Version
Environmental Ambient Temperature (Max)
75°C
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Actuating System
DC
Contact Voltage Rating
120 VAC
Contact Special Features
Bifurcated/Twin Contacts
Coil Resistance
16000 Ω
Insulation Initial Resistance
10000 MΩ

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.