Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

R/A RCP ASSY 9 POS SER 109

  • Mfr # 1218434-1

  • Zoro # G401066725


product price: $36.89
/ea
Sold in multiples of 4 for $147.56

Key Features

Material
Steel
Finish
Cadmium Plated
Connector Terminates To
Printed Circuit Board
Connector Type
Receptacle
Number of Contacts
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1218434-1
Zoro #
G401066725
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
50 µin

Details

Item
Connector
Material
Steel
Finish
Cadmium Plated
Connector Terminates To
Printed Circuit Board
Connector Type
Receptacle
Number of Contacts
9
Contact Finish
Gold Plated
Terminal Finish
Nickel Plated
Connection Material
Brass or Beryllium Copper
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.