Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

R/A RCP ASSY 9 POS SER 109

  • Mfr # 1218435-1

  • Zoro # G301066672


product price: $30.69
/ea
Sold in multiples of 6 for $184.14

Key Features

Finish
Cadmium Plated
Material
Steel
Contact Plating Thickness
1.3 µm
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1218435-1
Zoro #
G301066672
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
1.3 µm

Details

Item
Connector
Finish
Cadmium Plated
Material
Steel
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Number of Contacts
9
Terminal Finish
Nickel Plated
Connection Material
Brass or Beryllium Copper
Connector Type
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.