
RAST 5 P-L mk3 HSG.-3 POS (sp
Mfr # 521205-7
Zoro # G500957634
product price: $0.39
/ea
Sold in multiples of 400 for $156.00
Key Features
Number of Rows
1
Height
15.12 mm
Material
Nylon
For Use With
Tab Contact
Standards
CSA Certified; UL Recognized
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
521205-7
Zoro #
G500957634
UPC #
-
Country of Origin
United States
Dimensions
Height
15.12 mm
Length
9.2 mm
Max. Single Wire Size
14 AWG
Min. Single Wire Size
22 AWG
Details
Item
Connector
Number of Rows
1
Material
Nylon
For Use With
Tab Contact
Standards
CSA Certified; UL Recognized
Color
Natural
Application
Power, Signal
Contact Type
Socket
Hole Center to Center
5 mm
Number of Contacts
3
Terminal Type
Crimp
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Max. Temp.
110°C
Connection Material
Brass
Connector Type
Receptacle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.