Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RCPT 2.0MM 26P VRT MT 8 Au 2.6ST

  • Mfr # 3-1734506-6

  • Zoro # G101067442


product price: $1.59
/ea
Sold in multiples of 53 for $84.27

Key Features

Max. Voltage
250V AC
Max. Temp.
105°C
Series
AMPMODU
Standards
CSA LR7189; UL E28476
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1734506-6
Zoro #
G101067442
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
10 µin

Details

Item
PCB Mount Receptacle
Max. Voltage
250V AC
Max. Temp.
105°C
Series
AMPMODU
Standards
CSA LR7189; UL E28476
Color
Black
Material
Thermoplastic
Contact Type
Socket
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated; Matte Tin Plated
Terminal Type
Through Hole
Flammability Rating
UL 94 V-0
Number of Rows
2
Connection Material
Brass
Hole Center to Center
2 mm
Current Rating
1 A
Number of Contacts
26

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.