Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RCPT 2MM 44P VRT MT 8AU 2.6ST

  • Mfr # 4-1470209-5

  • Zoro # G301068928


product price: $2.85
/ea
Sold in multiples of 75 for $213.75

Key Features

Max. Voltage
250V AC
Max. Temp.
105°C
Series
AMPMODU
Standards
CSA LR7189
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1470209-5
Zoro #
G301068928
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Contact Plating Thickness
8 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
250V AC
Max. Temp.
105°C
Series
AMPMODU
Standards
CSA LR7189
Color
Black
Material
Thermoplastic
Contact Type
Socket
Connection Material
Copper Alloy
Number of Contacts
44
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Flammability Rating
UL 94 V-0
Current Rating
1 A
Terminal Type
Through Hole
Hole Center to Center
2 mm
Terminal Finish
Tin Plated
Contact Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.