Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RCPT HSG FOR MQS 6W

  • Mfr # 185311-1

  • Zoro # G500956262


product price: $0.22
/ea
Sold in multiples of 391 for $86.02

Key Features

Number of Rows
2
Material
Glass-Filled PBT
Height
0.264 in
Color
Black
Width
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
185311-1
Zoro #
G500956262
UPC #
-
Country of Origin
Germany

Dimensions

Height
0.264 in
Width
0.63 in

Details

Number of Rows
2
Material
Glass-Filled PBT
Color
Black
Number of Contacts
6
Hole Center to Center
2.54 mm
Max. Voltage
16V DC
Flammability Rating
UL 94 HB
Max. Temp.
100°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.