Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, PCB Relay, 6 A, PCB

  • Mfr # 1-1393217-7

  • Zoro # G300973162


product price: $4.49
/ea
Sold in multiples of 20 for $89.80

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
21V DC
Current Rating
6 A
Width
10 mm [ .394 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393217-7
Zoro #
G300973162
UPC #
-
Country of Origin
Mexico

Dimensions

Width
10 mm [ .394 in ]
Length
20 mm [ .787 in ]
Height
10.6 mm [ .417 in ]

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
21V DC
Current Rating
6 A
Contact Material
AgNi0.15
Coil Magnetic System
Monostable, DC
Coil Power Rating (DC) (mW)
200
Contact Switching Voltage (Max) (VAC)
400
Insulation Clearance Between Contact and Coil
4 mm [ .157 in ]
Coil Special Features
UL Coil Insulation Class F
Contact Limiting Short-Time Current (A)
6
Contact Current Rating (A)
6
Coil Resistance (Ω)
2205
Contact Limiting Making Current (A)
15
Environmental Ambient Temperature Class
50 to 70°C
Contact Number of Poles
1
Contact Limiting Breaking Current (A)
6
Insulation Initial Dielectric Between Open Contacts (Vrms)
1000
Insulation Creepage Class
3 to 5.5mm
Insulation Initial Resistance (MΩ)
10000
Contact Voltage Rating (VAC)
250
Insulation Special Features
Tracking Index of Relay Base PTI250
Environmental Ambient Temperature (Max)
70 °C [ 158 °F ]
Coil Power Rating Class
150 to 200 mW
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
4000
Insulation Clearance Class
2.5 to 4mm
Insulation Initial Dielectric Between Coil/Contact Class
3500 to 4000 V
Contact Arrangement
1 Form A (NO)
Environmental Category of Protection
RTIII
Insulation Creepage Between Contact and Coil
4 mm [ .157 in ]
Contact Limiting Continuous Current (A)
6
Contact Current Class
5 to 10 A, Less Than 16A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.