Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RECEPT FASTON SPLICE 22-10

  • Mfr # 8-321235-1

  • Zoro # G600977105


product price: $0.93
/ea
Sold in multiples of 300 for $279.00

Key Features

Type
Splice
Insulation Material
Vinyl
Standards
CSA Certified
Material
Brass
Finish
Unplated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8-321235-1
Zoro #
G600977105
UPC #
-
Country of Origin
United States

Details

Item
Butt Splice Wire Connector
Type
Splice
Insulation Material
Vinyl
Standards
CSA Certified
Material
Brass
Finish
Unplated
Sealable
No
Splice Capacity
1
RU (UL Component Program)
Approved
Terminal & Splice Style
Splice
Serrated
No
Maximum Conductors
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.