
RECEPT PIDG FASTON .110 SERIES 22-18
Mfr # 640923-2
Zoro # G800976724
product price: $0.41
/eaSold in multiples of 5000 for $2,050.00
Key Features
Wire Size
509 - 1900 CMA
Overall Length
.8 in
Terminal Type
Receptacle
Wire Insulation Diameter (Max)
.135 in
Plating Material
Pre-Tin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
640923-2
Zoro #
G800976724
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
509 - 1900 CMA
Overall Length
.8 in
Wire Insulation Diameter (Max)
.135 in
Mating Tab Thickness
.02 in
Receptacle Stock Thickness
.016 in
Mating Tab Width
.11 in
Details
Terminal Type
Receptacle
Plating Material
Pre-Tin
Disconnect Type
Quick Disconnect Pin
Barrel Color
Red
Voltage (Max)
300 V
Insulated
Yes
CSA Certified
Yes
Discrete Wire Type
Stranded
Insertion Force
Low
FASTON
Yes
RU (UL Component Program)
Approved
Terminates To
Wire & Cable
Wire Insulation Support
With
Insulation Material
Nylon
Fully Insulated
No
Operating Temperature Range
105 °C
Terminal Orientation
Straight
Crimp Type
F-Crimp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.