
RECEPT PIDG FASTON 14-12 250
Mfr # 42844-1
Zoro # G000975909
product price: $0.97
/eaSold in multiples of 100 for $97.00
Key Features
Overall Length
1.012 in
Terminal Type
Receptacle
Insulation Material
Nylon
Mating Tab Width
.25 in
Connection Capacity
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
42844-1
Zoro #
G000975909
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.012 in
Mating Tab Width
.25 in
Receptacle Stock Thickness
.018 in
Wire Insulation Diameter (Max)
.25 in
Mating Tab Thickness
.032 in
Details
Terminal Type
Receptacle
Insulation Material
Nylon
Connection Capacity
Single
Barrel Color
Green
Terminal Orientation
Straight
Wire Insulation Support
With
Mating Retention Type
Dimple
Fully Insulated
No
Insulated
Yes
Crimp Type
F-Crimp
Insertion Force
Normal
Plating Material
Tin
Voltage (Max)
300 V
Terminates To
Wire & Cable
FASTON
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.