Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RECEPT PIDG FASTON 26-24 110

  • Mfr # 641324-2

  • Zoro # G100976691


product price: $0.56
/ea
Sold in multiples of 5000 for $2,800.00

Key Features

Wire Size
26 - 24 AWG
Overall Length
.7 in
Terminal Type
Receptacle
Insulated
Yes
Barrel Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641324-2
Zoro #
G100976691
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
26 - 24 AWG
Overall Length
.7 in
Mating Tab Width
.11 in
Receptacle Stock Thickness
.016 in
Mating Tab Thickness
.02 in
Wire Insulation Diameter (Max)
.082 in

Details

Terminal Type
Receptacle
Insulated
Yes
Barrel Color
Yellow
Fully Insulated
No
FASTON
Yes
Insulation Material
Nylon
Insertion Force
Low
Terminates To
Wire & Cable
Plating Material
Pre-Tin
Crimp Type
F-Crimp
Terminal Orientation
Straight
Wire Insulation Support
With
Operating Temperature Range
105 °C
Disconnect Type
Quick Disconnect Pin
Voltage (Max)
300 V
Discrete Wire Type
Stranded

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.