Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RECEPT PIDG FASTON 26-24 187

  • Mfr # 641321-1

  • Zoro # G500976529


product price: $0.51
/ea
Sold in multiples of 171 for $87.21

Key Features

Overall Length
.7 in
Terminal Type
Receptacle
Discrete Wire Type
Stranded
Mating Retention Type
Dimple
Mating Tab Width
.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641321-1
Zoro #
G500976529
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
.7 in
Mating Tab Width
.187 in
Wire Insulation Diameter (Max)
.082 in
Mating Tab Thickness
.02 in
Receptacle Stock Thickness
.016 in

Details

Terminal Type
Receptacle
Discrete Wire Type
Stranded
Mating Retention Type
Dimple
Insulated
Yes
Terminal Orientation
Straight
Disconnect Type
Quick Disconnect Pin
FASTON
Yes
Barrel Color
Yellow
Operating Temperature Range
105 °C
Wire Insulation Support
With
Crimp Type
F-Crimp
Terminates To
Wire & Cable
Insulation Material
Nylon
Voltage (Max)
300 V
Insertion Force
Normal
Fully Insulated
No
Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.