Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RECEPTACLE 2PINS WIRE TO WIRE CONNECTOR

  • Mfr # 2271183-1

  • Zoro # G500952080


product price: $0.46
/ea
Sold in multiples of 185 for $85.10

Key Features

Color
Orange
Min. Single Wire Size
22 AWG
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2271183-1
Zoro #
G500952080
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
22 AWG
Width
13.3 mm
Height
7.75 mm
Max. Single Wire Size
18 AWG
Length
26.7 mm
Minimum Single Wire Size
22 AWG
Maximum Single Wire Size
18 AWG

Details

Item
Connector
Color
Orange
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
3 A
Standards
UL 2459
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Hole Center to Center
5.7 mm
Terminal Type
Poke-In
Features
Circuit Identification Feature
Number of Rows
1
Current Rating
3 A
Number of Contacts
2
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.