Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptacle Assembly

  • Mfr # 2149152-1

  • Zoro # G601067836


product price: $47.39
/ea
Sold in multiples of 2 for $94.78

Key Features

Max. Temp.
85°C
Application
Signal
Height
11.88 mm
Finish
Tin Over Nickel
Material
Liquid Crystal Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2149152-1
Zoro #
G601067836
UPC #
-
Country of Origin
China

Dimensions

Height
11.88 mm

Details

Item
Cage Assembly
Max. Temp.
85°C
Application
Signal
Finish
Tin Over Nickel
Material
Liquid Crystal Polymer
Features
Sealable
For Use With
CXP Cable Assembly
Contact Finish
Gold Flash over Palladium Nickel
Number of Contacts
84
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Current Rating
0.5 A
Connector Type
Receptacle
Terminal Type
Through Hole - Press-Fit
Connection Material
Copper Alloy
Number of Ports
1
Hole Center to Center
0.031 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.